Motion
393719-1
393719-1
MI ITEM #00404505
MFR #393719-1
Your Price$1,300.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
393719-1
MI ITEM #00404505
MFR #393719-1

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$1,300.96/each(List $1,561.16)

Overview

Mfr description
V20 1S7S 1A11
  • Pressure-balanced, modular 12-vane design
  • Reduces noise and flow pulsation
  • Wide range of available displacements

Specifications

  • Vane Pump Type
    Single
  • Series
    V20
  • Displacement
    22.8 cm³/r
  • Inlet Port Size
    1-5/8–12 UN-2B
  • Outlet Port Size
    1-1/16–12 UN-2B
  • Maximum Flow Rate
    64.27834368 L/min
  • Maximum Operating Pressure
    2500 psi
  • Shaft Type
    Splined
  • Mounting Type
    Flange
  • Max Rpm
    3000 rpm
  • Seal Material
    Nitrile
  • Port Orientation
    Opposite
  • Max Operating Temperature
    130 °F, 150 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought