Motion
393723-7
393723-7
MI ITEM #00404784
MFR #393723-7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
393723-7
MI ITEM #00404784
MFR #393723-7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
V20 1P12P 1C 11L
  • Pressure-balanced, modular 12-vane design
  • Reduces noise and flow pulsation
  • Wide range of available displacements

Specifications

  • Vane Pump Type
    Single
  • Series
    V20
  • Displacement
    45.9 cm³/r
  • Inlet Port Size
    1-1/4 in NPT
  • Outlet Port Size
    3/4 in NPT
  • Maximum Flow Rate
    88.68784128 L/min
  • Maximum Operating Pressure
    2200 psi
  • Shaft Type
    Splined
  • Mounting Type
    Flange
  • Max Rpm
    2400 rpm
  • Seal Material
    Nitrile
  • Port Orientation
    Inline
  • Max Operating Temperature
    130 °F, 150 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text