Motion
V20 1P13P 6A11

VICKERS BY DANFOSS
V20 1P13P 6A11

379537-1 Hydraulic Vane Pump -
MI ITEM #00404793
MFR #V20 1P13P 6A11
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
V20 1P13P 6A11

379537-1 Hydraulic Vane Pump -
MI ITEM #00404793
MFR #V20 1P13P 6A11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
V20 1P13P 6A11

Specifications

  • Vane Pump Type
    Single
  • Series
    V20
  • Displacement
    42.4 cm³/r
  • Inlet Port Size
    1-1/4 in NPT
  • Outlet Port Size
    3/4 in NPT
  • Maximum Flow Rate
    25.9 gpm
  • Maximum Operating Pressure
    2200 psi
  • Shaft Type
    Straight Keyed
  • Mounting Type
    Flange
  • Max Rpm
    2400 rpm
  • Port Orientation
    Opposite
  • Max Operating Temperature
    210 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text