Motion
F3-DG5S4-042C-M-FTWL-B5-60

VICKERS BY DANFOSS
F3-DG5S4-042C-M-FTWL-B5-60

02-148993 Directional Control Valve - Solenoid Actuation, D07 Valve, 227 L/min Max Flow, 110 V ac (50 Hz) / 120 V ac (60 Hz) Coil
MI ITEM #00405362
MFR #F3-DG5S4-042C-M-FTWL-B5-60
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
F3-DG5S4-042C-M-FTWL-B5-60

02-148993 Directional Control Valve - Solenoid Actuation, D07 Valve, 227 L/min Max Flow, 110 V ac (50 Hz) / 120 V ac (60 Hz) Coil
MI ITEM #00405362
MFR #F3-DG5S4-042C-M-FTWL-B5-60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
F3 DG5S4 042C M FTWL B5 60
  • Three- or four-way directional control
  • Easily mountable on industry-standard surfaces
  • Thousands of models to suit all applications

Specifications

  • Actuation
    Solenoid
  • Performance Specification
    Standard Performance
  • Valve Size
    D07
  • Maximum Flow Rate
    8.02 cfm
  • Maximum Operating Pressure
    3046 psi
  • Coil Voltage
    110 V ac (50 Hz) / 120 V ac (60 Hz)
  • Spool Type
    A Port and Double Offset sensing switch on B Port
  • Spool Spring Arrangement
    Spring centered
  • Electrical Connection
    Wired Terminal Block
  • Electrical Connector Type
    Flying Lead Coil with 1/2 In. NPT Thread Wiring Housing
  • Design Number
    60
  • T Port Pressure Rating
    1450 psi
  • Valve Application
    Industrial
  • Mounting Type
    Subplate/manifold mounted
  • Max Operating Temperature
    66 °C
  • Seal Material
    Viton®
  • Min Operating Temperature
    -18 °C
  • Overall Height
    6.51 in
  • Overall Width
    3.50 in
  • Overall Length
    8.48 in
  • Body Material
    Gray Iron
  • Fluid Comp
    Phosphate Ester
  • Check Location
    Solenoid A, Solenoid B
  • Check Valve Type
    Directional Control Valve
  • Series
    DG5S4-04 60 Design
  • Size (ISO-4401)
    D05
  • Valve Type
    IV Directional Control Valves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text