Motion
429212
F3 FCG 02 1500 T 50
Mi Item #00405560
MFR #429212
Price$1,734.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
F3 FCG 02 1500 T 50
Mi Item #00405560
MFR #429212

Mfr description
F3 FCG 02 1500 T 50
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,734.93/each

Specifications

Dimensions

  • Size
    2

Details

  • Adjustment Type
    Manual without keylock
  • Application
    The control valve manipulates a flowing fluid, such as gas, steam, water, or chemical compounds, to compensate for the load disturbance.
  • Body Material
    Ductile Iron
  • Flow Rate
    24.8
  • Lock Type
    Key
  • Maximum Working Pressure
    3600 psi
  • Pressure Rating
    248
  • Seal Material
    Nitrile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)