Motion
F3-PA5DG4S4LW-0133C-B-60

VICKERS BY DANFOSS
F3-PA5DG4S4LW-0133C-B-60

02-126338 Directional Control Valve - Solenoid Actuation, 4-Way, D05 Valve, 25 gpm Max Flow, 110 V ac (50 Hz) / 120 V ac (60 Hz) Coil
MI ITEM #00406032
MFR #F3-PA5DG4S4LW-0133C-B-60
List Price$2,147.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
F3-PA5DG4S4LW-0133C-B-60

02-126338 Directional Control Valve - Solenoid Actuation, 4-Way, D05 Valve, 25 gpm Max Flow, 110 V ac (50 Hz) / 120 V ac (60 Hz) Coil
MI ITEM #00406032
MFR #F3-PA5DG4S4LW-0133C-B-60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,147.59/each for your price

Overview

Mfr description
F3 PA5DG4S4LW 0133C B60
  • Three- or four-way directional control
  • Easily mountable on industry-standard surfaces
  • Thousands of models to suit all applications

Specifications

  • Actuation
    Solenoid
  • Performance Specification
    Standard
  • Valve Size
    D05
  • Maximum Flow Rate
    25 gpm
  • Maximum Operating Pressure
    3600 psi
  • Coil Voltage
    110 V ac (50 Hz) / 120 V ac (60 Hz)
  • Spool Type
    Closed Center (Bleed A & B)
  • Spool Spring Arrangement
    Spring Centered
  • Flow Direction
    4-Way
  • Electrical Connection
    Top Exit Flying Leads
  • Electrical Connector Type
    5-Pin
  • Orifice Size
    0.047 in
  • Wiring Housing Type
    Terminal Box With Light
  • Design Number
    60
  • T Port Pressure Rating
    1000 psi
  • Valve Application
    Industrial
  • Mounting Type
    Manifold, Subplate
  • Max Operating Temperature
    120 °F
  • Seal Material
    Fluorocarbon
  • Min Operating Temperature
    70 °F
  • Overall Height
    137.4 mm
  • Overall Width
    71.4 mm
  • Overall Length
    241.2 mm
  • Body Material
    Gray Iron
  • Compatible Replacement Parts
    02-153961 Push Pin, 02-153967 Core Tube, 463392 Spool, 691417 Spring, 868982 Coil S/A, 892976 Seal Kit, 892982 Spool Kit, 892995 Coil Kit
  • Fluid Comp
    Phosphate Ester
  • Check Location
    Solenoid A
  • Check Valve Type
    Directional Control Valve
  • Series
    DG4S4-01 60 Design
  • Size (ISO-4401)
    D05
  • Valve Type
    IV Directional Control Valves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text