Motion
390721-1
390721-1 Hydraulic Vane Pump -
MI ITEM #00406607
MFR #390721-1
List Price$1,291.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
390721-1 Hydraulic Vane Pump -
MI ITEM #00406607
MFR #390721-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,291.99/each for your price

Overview

Mfr description
F3 V10 1P4P 1A20

Specifications

  • Vane Pump Type
    Single
  • Series
    V10
  • Displacement
    214.8 cm³/r
  • Inlet Port Size
    1 in NPT
  • Outlet Port Size
    1/2 in NPT
  • Maximum Flow Rate
    10.9 gpm
  • Maximum Operating Pressure
    2500 psi
  • Shaft Type
    Straight Keyed
  • Mounting Type
    Flange
  • Max Rpm
    3400 rpm
  • Port Orientation
    Opposite
  • Max Operating Temperature
    210 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text