Motion
F3 V10 1S5S 1A20

VICKERS BY DANFOSS
F3 V10 1S5S 1A20

408632-1 Hydraulic Vane Pump -
Mi Item #00406619
MFR #F3 V10 1S5S 1A20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
F3 V10 1S5S 1A20

408632-1 Hydraulic Vane Pump -
Mi Item #00406619
MFR #F3 V10 1S5S 1A20

Mfr description
F3 V10 1S5S 1A20
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Port Size
    1-5/16–12 in
  • Outlet Port Size
    3/4–16 in

Details

  • Displacement
    16.39 cm³/r
  • Max Operating Temperature
    210 °F
  • Max Rpm
    3200 rpm
  • Maximum Flow Rate
    12.8 gpm
  • Maximum Operating Pressure
    2500 psi
  • Mounting Type
    Flange
  • Port Orientation
    Opposite
  • Series
    V10
  • Shaft Type
    Straight Keyed
  • Vane Pump Type
    Single
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)