Motion
373555-1
373555-1
Mi Item #00406699
MFR #373555-1
Price$1,909.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
373555-1
Mi Item #00406699
MFR #373555-1

Mfr description
F3 V20 1P8P 1A11
  • Pressure-balanced, modular 12-vane design
  • Reduces noise and flow pulsation
  • Wide range of available displacements
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,909.41/each

Specifications

Dimensions

  • Inlet Port Size
    1-1/4 in NPT
  • Outlet Port Size
    3/4 in NPT

Details

  • Displacement
    26.5 cm³/r
  • Max Operating Temperature
    210 °F
  • Max Rpm
    2800 rpm
  • Maximum Flow Rate
    68.1431808 L/min
  • Maximum Operating Pressure
    2500 psi
  • Mounting Type
    Flange
  • Port Orientation
    Opposite
  • Series
    V20
  • Shaft Type
    Straight Keyed
  • Vane Pump Type
    Single
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)