Motion
F3 XCG 03 2B 30

VICKERS BY DANFOSS
F3 XCG 03 2B 30

502066 Hydraulic Reducing Valve -
MI ITEM #00406853
MFR #F3 XCG 03 2B 30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
F3 XCG 03 2B 30

502066 Hydraulic Reducing Valve -
MI ITEM #00406853
MFR #F3 XCG 03 2B 30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
F3 XCG 03 2B 30

Specifications

  • Actuation
    Hydraulic
  • Action
    Reversible
  • Maximum Flow Rate
    7 gpm
  • Max Operating Temperature
    +155 °F
  • Maximum Operating Pressure
    3000 psi
  • Port Specific Max Operating Pressure
    2000 psi
  • Port Size
    SAE 8 (3/4–16 UNF)
  • Mounting Type
    Subplate Mounted
  • Fluid Comp
    Hydraulic Oil
  • Overall Length
    142.2 mm
  • Overall Width
    68.1 mm
  • Seal Material
    Nitrile

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought