Motion
F3-XCG-06-2B-30

VICKERS BY DANFOSS
F3-XCG-06-2B-30

629042 Hydraulic Reducing Valve -
MI ITEM #00406857
MFR #F3-XCG-06-2B-30
Your Price$2,797.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
F3-XCG-06-2B-30

629042 Hydraulic Reducing Valve -
MI ITEM #00406857
MFR #F3-XCG-06-2B-30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,797.57/each(List $3,357.09)

Overview

Mfr description
F3 XCG 06 2B 30

Specifications

  • Actuation
    Hydraulic
  • Action
    Reversible
  • Maximum Flow Rate
    15 gpm
  • Max Operating Temperature
    +155 °F
  • Maximum Operating Pressure
    3000 psi
  • Port Specific Max Operating Pressure
    2000 psi
  • Port Size
    SAE 12 (1-1/16–12 UN)
  • Mounting Type
    Subplate Mounted
  • Fluid Comp
    Hydraulic Oil
  • Overall Length
    176.5 mm
  • Overall Width
    79.2 mm
  • Seal Material
    Nitrile

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought