Motion
F3 XCG 10 2F 30

VICKERS BY DANFOSS
F3 XCG 10 2F 30

523108 Hydraulic Reducing Valve -
Mi Item #00406862
MFR #F3 XCG 10 2F 30
Price$3,357.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
F3 XCG 10 2F 30

523108 Hydraulic Reducing Valve -
Mi Item #00406862
MFR #F3 XCG 10 2F 30

Mfr description
F3 XCG 10 2F 30
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,357.01/each

Specifications

Dimensions

  • Overall Length
    211.3 mm
  • Overall Width
    100.1 mm
  • Port Size
    SAE 20 (1-5/8–12 UN)

Details

  • Action
    Reversible
  • Actuation
    Hydraulic
  • Fluid Comp
    Hydraulic Oil
  • Max Operating Temperature
    +155 °F
  • Maximum Flow Rate
    75 gpm
  • Maximum Operating Pressure
    3000 psi
  • Mounting Type
    Subplate Mounted
  • Port Specific Max Operating Pressure
    2000 psi
  • Seal Material
    Nitrile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)