Motion
F3-XG-06-3F-30

VICKERS BY DANFOSS
F3-XG-06-3F-30

F3 XG 06 3F 30 Reverse Acting Hydraulic Reducing Valve - Hydraulic Actuation, 30gpm Max. Flow Rate
Mi Item #00406890
MFR #F3-XG-06-3F-30
Price$2,380.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
F3-XG-06-3F-30

F3 XG 06 3F 30 Reverse Acting Hydraulic Reducing Valve - Hydraulic Actuation, 30gpm Max. Flow Rate
Mi Item #00406890
MFR #F3-XG-06-3F-30

Mfr description
F3 XG 06 3F 30
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,380.82/each

Specifications

Dimensions

  • Overall Length
    176.5 mm
  • Overall Width
    79.2 mm
  • Port Size
    SAE 12 (1-1/16–12 UN)

Details

  • Action
    Reversible
  • Actuation
    Hydraulic
  • Fluid Comp
    Hydraulic Oil
  • Max Operating Temperature
    +155 °F
  • Maximum Flow Rate
    30 gpm
  • Maximum Operating Pressure
    3000 psi
  • Min Operating Temperature
    -4 °F, -20 °C
  • Mount
    Subplate Mounted
  • Mounting Type
    Subplate Mounted
  • Port Specific Max Operating Pressure
    3000 psi
  • Seal Material
    Nitrile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)