Motion
F3-4CG-06-DA-21

VICKERS BY DANFOSS
F3-4CG-06-DA-21

Reversible Hydraulic Check Valve - Subplate Mount, 30 psi Cracking Pressure, 30 gpm Max Flow, 3000 psi Max Operating Pressure, Fluoroelastomer Seals
MI ITEM #00407154
MFR #F3-4CG-06-DA-21
List Price$2,580.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
F3-4CG-06-DA-21

Reversible Hydraulic Check Valve - Subplate Mount, 30 psi Cracking Pressure, 30 gpm Max Flow, 3000 psi Max Operating Pressure, Fluoroelastomer Seals
MI ITEM #00407154
MFR #F3-4CG-06-DA-21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,580.93/each for your price

Overview

Mfr description
F3 4CG 06 DA 21
  • Plug-and-play design
  • High-performance features
  • Moisture resistant

Specifications

  • Cracking Pressure
    30 psi
  • Maximum Flow Rate
    30 gpm
  • Maximum Operating Pressure
    3000 psi
  • Overall Length
    4.00 in
  • Body Material
    Ductile Iron
  • Seal Material
    Fluoroelastomer
  • Seat Material
    Steel
  • Overall Width
    3.34 in
  • Mounting Type
    Subplate
  • Manufacturer Catalog
  • Check Valve Type
    Check Valve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text