Motion
02-137153-1
02-137153-1
MI ITEM #00407170
MFR #02-137153-1
Price$6,715.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
02-137153-1
MI ITEM #00407170
MFR #02-137153-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,715.87/each

Specifications

Dimensions

  • Inlet Port Size
    3 in SAE
  • Outlet Port Size
    1-1/2 in SAE

Details

  • Displacement
    192.5 cm³/r
  • Max Continuous Torque
    820 N-m
  • Max Operating Temperature
    210 °F
  • Max Rpm
    1800 rpm
  • Maximum Flow Rate
    60 gpm
  • Maximum Operating Pressure
    2500 psi
  • Mounting Type
    Flange
  • Port Orientation
    Opposite
  • Seal Material
    Fluoropolymer
  • Series
    45V
  • Shaft Type
    Straight Keyed
  • Vane Pump Type
    Single

Overview

Mfr description
F3 45V60A 86A22R
  • Innovative intra-vane cartridge design
  • Reduces noise
  • Excellent volumetric efficiency

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought