Overview
Mfr description
GM 1000 30
Specifications
- Gauge TypeHydraulic
- Gauge Pressure Range0-1000 psi
- Face Diameter2-1/2 in
- Lens MaterialAcrylic
- Case MaterialBrass
- Connection GenderMale
- Thread Connection1/4 NPT
- Mounting TypeLower Mount (LM)
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data