Motion
850065-1
850065-1
MI ITEM #00407875
MFR #850065-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
850065-1
MI ITEM #00407875
MFR #850065-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Port Size
    1-1/16–12 UN-2B
  • Outlet Port Size
    1-1/16–12 UN-2B

Details

  • Displacement
    19.5 cm³/r, 29.7 cm³/r
  • Max Operating Temperature
    130 °F, 150 °F
  • Max Rpm
    2800 rpm, 3000 rpm
  • Maximum Flow Rate
    76.27968 L/min
  • Maximum Operating Pressure
    2500 psi
  • Mounting Type
    Flange
  • Port Orientation
    135° Counterclockwise
  • Seal Material
    Nitrile
  • Series
    V2010
  • Shaft Type
    Straight Keyed
  • Vane Pump Type
    Double

Overview

Mfr description
V2010 1F9S6S 1AA12
  • Pressure-balanced, modular 12-vane design
  • Reduces noise and flow pulsation
  • Wide range of available displacements

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought