Motion
V2020 1F8S7S 1AA30

VICKERS BY DANFOSS
V2020 1F8S7S 1AA30

V2020 1F8S7S 1AA30
Mi Item #00408172
MFR #V2020 1F8S7S 1AA30
Price$3,752.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
V2020 1F8S7S 1AA30

V2020 1F8S7S 1AA30
Mi Item #00408172
MFR #V2020 1F8S7S 1AA30

Mfr description
V2020 1F8S7S 1AA30
  • Pressure-balanced, modular 12-vane design
  • Reduces noise and flow pulsation
  • Wide range of available displacements
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,752.98/each

Specifications

Dimensions

  • Inlet Port Size
    1-1/16–12 UN-2B
  • Outlet Port Size
    1-1/16–12 UN-2B

Details

  • Displacement
    22.8 cm³/r, 26.5 cm³/r
  • Max Operating Temperature
    130 °F, 150 °F
  • Max Rpm
    2800 rpm, 3000 rpm
  • Maximum Flow Rate
    17-1/2 gpm
  • Maximum Operating Pressure
    2500 psi
  • Mounting Type
    Flange
  • Port Orientation
    Opposite
  • Seal Material
    Nitrile
  • Series
    V2020
  • Shaft Type
    Straight Keyed
  • Vane Pump Type
    Double
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)