Motion
KDG4V-3S-2C15S-M-FW-H5-60

VICKERS BY DANFOSS
KDG4V-3S-2C15S-M-FW-H5-60

02-135153 Reversible Hydraulic Proportional Valve -
Mi Item #00409302
MFR #KDG4V-3S-2C15S-M-FW-H5-60
Price$1,030.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
KDG4V-3S-2C15S-M-FW-H5-60

02-135153 Reversible Hydraulic Proportional Valve -
Mi Item #00409302
MFR #KDG4V-3S-2C15S-M-FW-H5-60

Mfr description
KDG4V 3S 2C15S M FW H5 60
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,030.28/each

Specifications

Dimensions

  • Overall Height
    91.15 mm
  • Overall Length
    219.63 mm
  • Overall Width
    49.25 mm

Details

  • Action
    Reversible
  • Actuation
    Solenoid
  • Connection Gender
    Female
  • Max Operating Temperature
    +180 °F
  • Maximum Flow Rate
    4 gpm
  • Maximum Operating Pressure
    5000 psi
  • Mounting Type
    Manifold, Subplate
  • Number Of Positions
    3
  • Number Of Ways
    4
  • Seal Material
    Fluorocarbon
  • Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)