Motion
KDG4V3-2C20N-Z-M-U-H7-60

VICKERS BY DANFOSS
KDG4V3-2C20N-Z-M-U-H7-60

02-146720 Reversible Hydraulic Proportional Valve -
MI ITEM #00409433
MFR #KDG4V3-2C20N-Z-M-U-H7-60
Price$1,853.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
KDG4V3-2C20N-Z-M-U-H7-60

02-146720 Reversible Hydraulic Proportional Valve -
MI ITEM #00409433
MFR #KDG4V3-2C20N-Z-M-U-H7-60

Mfr description
KDG4V 3 2C20N ZMUH7-60
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,853.50/each

Specifications

Dimensions

  • Overall Height
    51 mm
  • Overall Length
    238 mm
  • Overall Width
    48 mm

Details

  • Action
    Reversible
  • Actuation
    Solenoid
  • Connection Gender
    Female
  • Max Operating Temperature
    +180 °F
  • Maximum Flow Rate
    5.3 gpm
  • Maximum Operating Pressure
    5000 psi
  • Mounting Type
    Manifold, Subplate
  • Number Of Positions
    3
  • Number Of Ways
    4
  • Seal Material
    Fluorocarbon
  • Supply Voltage
    24 V dc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)