Motion
KTG4V-3S-2B08N-M-U-H5-60-EN427

VICKERS BY DANFOSS
KTG4V-3S-2B08N-M-U-H5-60-EN427

02-154581 Reversible Hydraulic Proportional Valve -
MI ITEM #00409435
MFR #KTG4V-3S-2B08N-M-U-H5-60-EN427
Price$872.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
KTG4V-3S-2B08N-M-U-H5-60-EN427

02-154581 Reversible Hydraulic Proportional Valve -
MI ITEM #00409435
MFR #KTG4V-3S-2B08N-M-U-H5-60-EN427

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$872.96/each

Specifications

Dimensions

  • Overall Height
    91.15 mm
  • Overall Length
    219.63 mm
  • Overall Width
    49.25 mm

Details

  • Action
    Reversible
  • Actuation
    Solenoid
  • Connection Gender
    Female
  • Max Operating Temperature
    +180 °F
  • Maximum Flow Rate
    2 gpm
  • Maximum Operating Pressure
    5000 psi
  • Mounting Type
    Manifold, Subplate
  • Number Of Ways
    4
  • Seal Material
    Fluorocarbon
  • Supply Voltage
    24 V dc

Overview

Mfr description
KTG4V 3S 2B08N MU H5 60 EN427(02-154581)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought