Overview
Mfr description
PA5DG4S4LW 013C 50
Specifications
- ActuationSolenoid
- Valve SizeD05
- Maximum Flow Rate20 gpm
- Maximum Operating Pressure3000 psi
- Coil Voltage115 V ac / (60 Hz)
- Spool TypeClosed P And B Ports, Open A Port To T Port
- Spool Spring ArrangementDouble Solenoid, Spring Centered
- Electrical ConnectionInta-Plug Nfpa 5-Pin Connector With Flying Leads
- T Port Pressure Rating3000 psi
- Max Ambient Temperature3000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data