Motion
PVB10 RSY 31 CCG 20

VICKERS BY DANFOSS
PVB10 RSY 31 CCG 20

430498 Hydraulic Axial Piston Pump - PVB, 21.1 cm³/r Displacement, Right Hand Rotation Input Rotation
Mi Item #00410405
MFR #PVB10 RSY 31 CCG 20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVB10 RSY 31 CCG 20

430498 Hydraulic Axial Piston Pump - PVB, 21.1 cm³/r Displacement, Right Hand Rotation Input Rotation
Mi Item #00410405
MFR #PVB10 RSY 31 CCG 20

Mfr description
PVB10 RSY 31 CCG 20
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Displacement
    21.1 cm³/r
  • Displacement Type
    Variable Displacement
  • Input Rotation
    Right Hand
  • Max Rpm
    3000 rpm
  • Mounting Type
    SAE Flange
  • Series
    PVB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)