Specifications
Dimensions
- Inlet Port Size2.50 in SAE O-Ring
- Outlet Port Size1 in SAE O-Ring
Details
- Control TypePressure Compensator
- Displacement98.3 cm³/r
- Input RotationRight Hand
- Input Shaft TypeStraight Keyed
- Mounting Type4-Bolt SAE C Flange
- Port LocationSide Ported
- Port TypeSAE J518 Flange
- Pressure Compensator Range1885 to 4641 psi
- SeriesPVM
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)