Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVB15 RSY 31 CG 20

436795 Hydraulic Axial Piston Pump - PVB, 33 cm³/r Displacement, Right Hand Rotation Input Rotation
MI ITEM #00410464
MFR #PVB15 RSY 31 CG 20

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
PVB15 RSY 31 CG 20

Specifications

  • Series
    PVB
  • Displacement
    33 cm³/r
  • Input Rotation
    Right Hand Rotation
  • Max Rpm
    2000 rpm
  • Displacement Type
    Variable Displacement
  • Mounting Type
    SAE Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text