Motion
PVB5-RSWY-40-CC-12

VICKERS BY DANFOSS
PVB5-RSWY-40-CC-12

Hydraulic Piston Pump - PVM, 10.55 cc/rev Displacement, Right Hand Rotation Input Rotation
MI ITEM #00410654
MFR #PVB5-RSWY-40-CC-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVB5-RSWY-40-CC-12

Hydraulic Piston Pump - PVM, 10.55 cc/rev Displacement, Right Hand Rotation Input Rotation
MI ITEM #00410654
MFR #PVB5-RSWY-40-CC-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PVB5 RSWY 40 CC 12
  • Multiple control options
  • Variable displacement
  • Compact design

Specifications

  • Series
    PVM
  • Displacement
    10.55 cc/rev
  • Input Rotation
    Right Hand Rotation
  • Input Shaft Type
    Straight Keyed
  • Port Type
    SAE J514 Tube
  • Inlet Port Size
    1.50 in SAE O-Ring
  • Port Location
    Rear Ported
  • Outlet Port Size
    1 in SAE O-Ring
  • Control Type
    Pressure Compensator
  • Pressure Compensator Range
    1885 to 4641 psi
  • Mounting Type
    2-Bolt SAE B Flange
  • Peak Pressure
    210 bar
  • Shaft Rotation
    Right
  • Application
    Mining Machinery, Injection Molding Machines, Metal Forming Machines, Oil and Gas Equipment, Conveyor Lines, Primary Metals, Metal Cutting Equipment
  • Bearing Life At Rated Pressure
    8000 hours
  • Cold Start Temperature Limit
    104 °C
  • End Cover Material
    Ductile Iron
  • Fluid Cleanliness
    ISO 18/14
  • Fluid Comp
    None
  • Maximum Case Pressure
    210 bar
  • Maximum Input Speed
    1800 rpm
  • Noise Level
    64 decibel
  • Trade Name/Number
    PVB Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought