Motion
PVB5-RSY-40-C-12

VICKERS BY DANFOSS
PVB5-RSY-40-C-12

02-341422 Hydraulic Axial Piston Pump - PVM, 45.1 cm³/r Displacement, Left Hand Rotation Input Rotation
MI ITEM #00410665
MFR #PVB5-RSY-40-C-12
Price$6,355.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVB5-RSY-40-C-12

02-341422 Hydraulic Axial Piston Pump - PVM, 45.1 cm³/r Displacement, Left Hand Rotation Input Rotation
MI ITEM #00410665
MFR #PVB5-RSY-40-C-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,355.68/each

Specifications

Dimensions

  • Inlet Port Size
    2 in SAE 4-Bolt Split Flange
  • Outlet Port Size
    1 in SAE O-Ring

Details

  • Control Type
    Pressure Compensator
  • Displacement
    45.1 cm³/r
  • Input Rotation
    Left Hand Rotation
  • Input Shaft Type
    13T Spline
  • Mounting Type
    2-Bolt SAE B Flange
  • Port Location
    Rear Ported
  • Port Type
    SAE J518 Flange
  • Pressure Compensator Range
    1885 to 4641 psi
  • Series
    PVM

Overview

Mfr description
PVB5-RSY-40-C-12 HYD PISTON PUMP
  • Adjustable Max Displacement Stop (Contains Single Shaft Seal)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text