Motion
PVB5RSY40CMC12

VICKERS BY DANFOSS
PVB5RSY40CMC12

02-348624 Hydraulic Axial Piston Pump - PVB, 10.6 cm³/r Displacement, Right Hand Rotation Input Rotation
MI ITEM #00410670
MFR #PVB5RSY40CMC12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVB5RSY40CMC12

02-348624 Hydraulic Axial Piston Pump - PVB, 10.6 cm³/r Displacement, Right Hand Rotation Input Rotation
MI ITEM #00410670
MFR #PVB5RSY40CMC12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PVB5RSY40CMC12

Specifications

  • Series
    PVB
  • Displacement
    10.6 cm³/r
  • Input Rotation
    Right Hand Rotation
  • Input Shaft Type
    Straight Keyed
  • Inlet Port Size
    .75 in SAE O-Ring
  • Outlet Port Size
    3/4 in SAE O-Ring
  • Max Volume Stop
    With Max Volume Stop
  • Control Type
    Pressure Compensator
  • Pressure Compensator Range
    250 to 1500 psi
  • Maximum Operating Pressure
    3000 psi
  • Max Rpm
    3000 rpm
  • Displacement Type
    Variable Displacement
  • Max Continuous Torque
    40 N-m
  • Connection Gender
    Female
  • Overall Height
    135 mm
  • Overall Length
    221.4 mm
  • Overall Width
    152.4 mm
  • Port Thread Size
    1-1/16–12 SAE
  • Maximum Flow Rate
    6 gpm
  • Mounting Type
    SAE Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought