Overview
Mfr description
PVB6RSY21CCG20
- Adjustable Max Displacement Stop (Contains Single Shaft Seal)
Specifications
- SeriesPVM
- Displacement63.1 cm³/r
- Input RotationRight Hand Rotation
- Input Shaft TypeStraight Keyed
- Port TypeSAE J518 Flange
- Inlet Port Size2 in SAE 4-Bolt Split Flange
- Port LocationSide Ported
- Outlet Port Size1 in SAE O-Ring
- Control TypePressure Compensator
- Pressure Compensator Range1885 to 4641 psi
- Mounting Type2-Bolt SAE C Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data