Motion
PV-E21A-L-05-AA-1-0-A-18-00-00-0-1-00-1-00-CD-0A

VICKERS BY DANFOSS
PV-E21A-L-05-AA-1-0-A-18-00-00-0-1-00-1-00-CD-0A

02-341854 Hydraulic Axial Piston Pump - PVE, 45.1 cm³/r Displacement, Left Hand Rotation Input Rotation
MI ITEM #00410873
MFR #PV-E21A-L-05-AA-1-0-A-18-00-00-0-1-00-1-00-CD-0A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PV-E21A-L-05-AA-1-0-A-18-00-00-0-1-00-1-00-CD-0A

02-341854 Hydraulic Axial Piston Pump - PVE, 45.1 cm³/r Displacement, Left Hand Rotation Input Rotation
MI ITEM #00410873
MFR #PV-E21A-L-05-AA-1-0-A-18-00-00-0-1-00-1-00-CD-0A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PVE21AL05AA10A1800000100100CD0A

Specifications

  • Series
    PVE
  • Displacement
    45.1 cm³/r
  • Input Rotation
    Left Hand Rotation
  • Input Shaft Type
    13T 16/32 DP Spline
  • Port Type
    Code 61 Split Flange
  • Inlet Port Size
    1.875-12 UN-2B SAE O-Ring
  • Port Location
    Side Ported
  • Outlet Port Size
    1-5/16 in SAE O-Ring
  • Max Volume Stop
    With Max Volume Stop
  • Control Type
    Non-Adjustable Pressure Compensator
  • Pressure Compensator Range
    2650 to 2750 psi
  • Flow Compensator Range
    None
  • Maximum Operating Pressure
    2700 psi
  • Max Rpm
    3200 rpm
  • Displacement Type
    Variable Displacement
  • Max Operating Temperature
    180 °F
  • Max Continuous Torque
    208 N-m
  • Connection Gender
    Female
  • Overall Height
    197.4 mm
  • Overall Length
    259.3 mm
  • Overall Width
    196 mm
  • Drain Port Location
    Top (Bottom Plugged)
  • Drain Port Size
    .875-14 UNF-2B SAE O-Ring
  • Port Thread Size
    1-7/8–12 SAE;5/16–12 SAE
  • Mounting Type
    2-Bolt SAE B Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text