Specifications
Dimensions
- Inlet Port Size1.50 in SAE O-Ring
- Outlet Port Size1 in SAE O-Ring
Details
- Control TypePressure Compensator
- Displacement45.1 cm³/r
- Input RotationRight Hand
- Input Shaft Type13T Spline
- Mounting Type2-Bolt SAE B Flange
- Port LocationRear Ported
- Port TypeSAE J514 Tube
- Pressure Compensator Range1885 to 4641 psi
- SeriesPVM
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)