Specifications
Dimensions
- Overall Height282.2 mm
- Overall Length4.70 in
- Overall Width136.35 mm
- Port SizeSAE 20 (1-5/8–12 UN)
Details
- ActuationHydraulic
- Adjustable Pressure Range60-125 psi;4.1-8.5 bar
- Body MaterialCast Iron
- Connection GenderFemale
- Fluid CompHydraulic Oil
- Max Operating Temperature+155 °F
- Maximum Flow Rate75 gpm
- Maximum Operating Pressure3000 psi
- Mounting TypeSystem Stack
- Seal MaterialNitrile, PFC
- SeriesRCG-10 30 Design
- Valve TypePressure Control Valve
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)