Motion
RCS-10-D1-30

VICKERS BY DANFOSS
RCS-10-D1-30

682587 Hydraulic Hydro-Cushion Relief Valve -
MI ITEM #00411370
MFR #RCS-10-D1-30
List Price$4,941.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
RCS-10-D1-30

682587 Hydraulic Hydro-Cushion Relief Valve -
MI ITEM #00411370
MFR #RCS-10-D1-30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,941.88/each for your price

Overview

Mfr description
RCS 10 D1 30
  • Plug-and-play design
  • High-performance features
  • Moisture resistant

Specifications

  • Series
    RCS-10 30 Design
  • Adjustable Pressure Range
    250-1000 psi;17.2-70 bar
  • Valve Type
    Pressure Control Valve
  • Actuation
    Hydraulic
  • Maximum Flow Rate
    75 gpm
  • Seal Material
    Nitrile, PFC
  • Fluid Comp
    Hydraulic Oil
  • Port Size
    SAE 20 (1-5/8–12 UN)
  • Connection Gender
    Female
  • Mounting Type
    System Stack
  • Max Operating Temperature
    +155 °F
  • Maximum Operating Pressure
    3000 psi
  • Body Material
    Cast Iron
  • Overall Height
    282.2 mm
  • Overall Length
    147.6 mm
  • Overall Width
    108 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text