Motion
PVH074L02AA10A25000000100100010A

VICKERS BY DANFOSS
PVH074L02AA10A25000000100100010A

877442 Hydraulic Axial Piston Pump - PVH, 73.7 cm³/r Displacement, Left Hand Rotation Input Rotation
Mi Item #00411415
MFR #PVH074L02AA10A25000000100100010A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVH074L02AA10A25000000100100010A

877442 Hydraulic Axial Piston Pump - PVH, 73.7 cm³/r Displacement, Left Hand Rotation Input Rotation
Mi Item #00411415
MFR #PVH074L02AA10A25000000100100010A

Mfr description
PVH074L02AA10A25000000100100010A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drain Port Size
    .750-16 UNF-2B SAE O-Ring
  • Inlet Port Size
    2 in SAE 4-Bolt Split Flange
  • Outlet Port Size
    1 in SAE O-Ring
  • Port Thread Size
    1/2-13 UNC-2B;3/8-16 UNC-2B

Details

  • Control Type
    Pressure Compensator
  • Displacement
    73.7 cm³/r
  • Drain Port Location
    Bottom (Top Plugged)
  • Input Rotation
    Left Hand
  • Input Shaft Type
    14T 12/24 DP Spline
  • Mounting Type
    4-Bolt SAE C Flange
  • Port Location
    Side Ported
  • Port Type
    Code 61 Split Flange
  • Pressure Compensator Range
    3568 to 3684 psi
  • Series
    PVH
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)