Specifications
Dimensions
- Drain Port Size.750-16 UNF-2B SAE O-Ring
- Inlet Port Size2 in SAE 4-Bolt Split Flange
- Outlet Port Size1 in SAE O-Ring
- Port Thread Size1/2-13 UNC-2B;3/8-16 UNC-2B
Details
- Control TypePressure & Flow Compensator
- Displacement73.7 cm³/r
- Drain Port LocationBottom (Top Plugged)
- Input RotationLeft Hand Rotation
- Input Shaft Type17T 12/24 DP Spline
- Mounting Type4-Bolt SAE C Flange
- Port LocationSide Ported
- Port TypeCode 61 Split Flange
- Pressure Compensator Range3568 to 3684 psi
- SeriesPVH
Overview
Mfr description
PVH074L03AA10B252000001AF100010A