Motion
PVH098R02AJ30B25200000100100010A

VICKERS BY DANFOSS
PVH098R02AJ30B25200000100100010A

Hydraulic Axial Piston Pump - PVH, 98.3 cm³/r Displacement, Right Hand Input Rotation
MI ITEM #00411433
MFR #PVH098R02AJ30B25200000100100010A
Price$40,954.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVH098R02AJ30B25200000100100010A

Hydraulic Axial Piston Pump - PVH, 98.3 cm³/r Displacement, Right Hand Input Rotation
MI ITEM #00411433
MFR #PVH098R02AJ30B25200000100100010A

Mfr description
PVH098R02AJ30B25200000100100010A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40,954.62/each

Specifications

Dimensions

  • Drain Port Size
    .875-14 UNF-2B SAE O-Ring
  • Inlet Port Size
    2.50 in SAE 4-Bolt Split Flange
  • Outlet Port Size
    1 in SAE O-Ring
  • Overall Height
    10.7700 in, 273.56 mm
  • Overall Length
    14.9400 in, 379.48 mm
  • Overall Width
    9.1700 in, 232.92 mm
  • Port Thread Size
    1 in;2-1/2 in

Details

  • Application
    Mobile Equipment, Open Loop Circuits
  • Connection Gender
    Female
  • Control Type
    Pressure Compensator with Load Sense
  • Controller Type
    Pressure And Flow Compensator
  • Displacement
    98.3 cm³/r
  • Displacement Type
    Variable Displacement
  • Drain Port Location
    Bottom (Top Plugged)
  • Flow Compensator Range
    276 to 305 psi, 19 to 21 bar
  • Input Rotation
    Right Hand
  • Input Shaft Type
    Spline Shaft
  • Max Operating Temperature
    120 °F
  • Max Rpm
    2100 rpm
  • Max Volume Stop
    With Max Volume Stop
  • Maximum Flow Rate
    27.7 gpm
  • Maximum Operating Pressure
    3600 psi
  • Mounting Type
    SAE Flange
  • Port Location
    Side
  • Port Type
    Code 61 Flange
  • Pressure Compensator Range
    3568 to 3684 psi
  • Pump Application
    Mobile
  • Series
    PVH
  • Shaft Type
    Spline

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)