Motion
PVH098L01AJ30B25200000100100010A

VICKERS BY DANFOSS
PVH098L01AJ30B25200000100100010A

877452 Hydraulic Axial Piston Pump - PVH, 98.3 cm³/r Displacement, Left Hand Rotation Input Rotation
MI ITEM #00411451
MFR #PVH098L01AJ30B25200000100100010A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVH098L01AJ30B25200000100100010A

877452 Hydraulic Axial Piston Pump - PVH, 98.3 cm³/r Displacement, Left Hand Rotation Input Rotation
MI ITEM #00411451
MFR #PVH098L01AJ30B25200000100100010A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PVH098L01AJ30B25200000100100010A

Specifications

  • Series
    PVH
  • Displacement
    98.3 cm³/r
  • Input Rotation
    Left Hand Rotation
  • Input Shaft Type
    1.25 in Dia Straight Key
  • Port Type
    Code 61 Flange
  • Inlet Port Size
    2.50 in SAE 4-Bolt Split Flange
  • Port Location
    Side Ported
  • Outlet Port Size
    1 in SAE O-Ring
  • Control Type
    Pressure & Flow Compensator
  • Pressure Compensator Range
    3568 to 3684 psi
  • Drain Port Location
    Bottom (Top Plugged)
  • Drain Port Size
    .875-14 UNF-2B SAE O-Ring
  • Port Thread Size
    1/2-13 UNC-2B;3/8-16 UNC-2B
  • Mounting Type
    4-Bolt SAE C Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text