Motion
PVH131R13AF30B2520000010

VICKERS BY DANFOSS
PVH131R13AF30B2520000010

877461 Hydraulic Axial Piston Pump - PVH, 131.1 cm³/r Displacement, Right Hand Rotation Input Rotation
Mi Item #00411471
MFR #PVH131R13AF30B2520000010
Price$16,285.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVH131R13AF30B2520000010

877461 Hydraulic Axial Piston Pump - PVH, 131.1 cm³/r Displacement, Right Hand Rotation Input Rotation
Mi Item #00411471
MFR #PVH131R13AF30B2520000010

Mfr description
PVH131R13AF30B252000001001AB010A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16,285.11/each

Specifications

Dimensions

  • Drain Port Size
    .750-16 UNF-2B SAE O-Ring
  • Inlet Port Size
    2.50 in SAE 4-Bolt Split Flange
  • Outlet Port Size
    1-1/4 in SAE O-Ring
  • Port Thread Size
    2-1/2 in;1-1/4 in

Details

  • Connection Gender
    Female
  • Control Type
    Pressure Compensator with Load Sense
  • Displacement
    131.1 cm³/r
  • Displacement Type
    Variable Displacement
  • Drain Port Location
    Bottom (Top Plugged)
  • Input Rotation
    Right Hand
  • Input Shaft Type
    1.50 in Dia Straight Key
  • Max Operating Temperature
    120 °F
  • Max Rpm
    1500 rpm
  • Max Volume Stop
    With Max Volume Stop
  • Maximum Flow Rate
    38 gpm
  • Maximum Operating Pressure
    3600 psi
  • Mounting Type
    SAE Flange
  • Port Type
    Code 61 Flange
  • Pressure Compensator Range
    3568 to 3684 psi
  • Pump Application
    Industrial
  • Series
    PVH
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)