Specifications
Dimensions
- Drain Port Size.875-14 UNF-2B SAE O-Ring
- Inlet Port Size2.50 in SAE 4-Bolt Split Flange
- Outlet Port Size1-1/4 in SAE O-Ring
- Port Thread Size1/2-13 UNC-2B;1/2-13 UNC-2B
Details
- Control TypePressure & Flow Compensator
- Displacement131.1 cm³/r
- Drain Port LocationBottom (Top Plugged)
- Input RotationLeft Hand
- Input Shaft Type17T 12/24 DP Spline
- Mounting Type4-Bolt SAE C Flange
- Port LocationSide Ported
- Port TypeCode 61 Flange
- Pressure Compensator Range3568 to 3684 psi
- SeriesPVH