Overview
Mfr description
PVH098R13AJ30A250000001AM1AB010A
Specifications
- SeriesPVH
- Displacement98.3 cm³/r
- Pump ApplicationIndustrial, Mobile
- Input RotationRight Hand Rotation
- Input Shaft Type1.50 in Dia Straight Key
- Port TypeCode 61 Flange
- Inlet Port Size2.50 in SAE 4-Bolt Split Flange
- Port LocationSide Ported
- Outlet Port Size1 in SAE O-Ring
- Max Volume StopWith Max Volume Stop
- Control TypePressure Compensator
- Pressure Compensator Range3568 to 3684 psi
- Flow Compensator RangeNone
- Maximum Operating Pressure3625 psi
- Max Rpm1800 rpm
- Displacement TypeVariable Displacement
- Max Operating Temperature120 °F
- Max Continuous Torque765 N-m
- Connection GenderFemale
- Drain Port LocationBottom (Top Plugged)
- Drain Port Size.875-14 UNF-2B SAE O-Ring
- Port Thread Size1/2-13 UNC-2B;3/8-16 UNC-2B
- Maximum Flow Rate45 gpm
- Mounting Type4-Bolt SAE C Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data