Motion
855398
855398 Hydraulic Servo Valve -
MI ITEM #00411772
MFR #855398
List Price$16,730.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
855398 Hydraulic Servo Valve -
MI ITEM #00411772
MFR #855398

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16,730.50/each for your price

Overview

Mfr description
SM4 40(40)151 30/100 10

Specifications

  • Maximum Flow Rate
    40 gpm
  • Max Operating Temperature
    +275 °F
  • Maximum Operating Pressure
    3000 psi
  • Connection Gender
    Female
  • Mounting Type
    Subplate
  • Overall Width
    76.36 mm
  • Overall Height
    101.4 mm
  • Overall Length
    145.4 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text