Motion
635678
635678 Hydraulic Servo Valve -
MI ITEM #00411787
MFR #635678
Price$12,179.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
635678 Hydraulic Servo Valve -
MI ITEM #00411787
MFR #635678

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12,179.92/each

Specifications

Dimensions

  • Overall Height
    71.16 mm
  • Overall Length
    99 mm
  • Overall Width
    51 mm

Details

  • Connection Gender
    Female
  • Max Operating Temperature
    +275 °F
  • Maximum Flow Rate
    15 gpm
  • Maximum Operating Pressure
    3000 psi
  • Mounting Type
    Subplate

Overview

Mfr description
SM4 15(15) 5780/40-10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought