Motion
683005
683005 Hydraulic Servo Valve -
MI ITEM #00411853
MFR #683005
List Price$11,380.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
683005 Hydraulic Servo Valve -
MI ITEM #00411853
MFR #683005

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,380.30/each for your price

Overview

Mfr description
SM4 10 5(19) 20/200 10

Specifications

  • Maximum Flow Rate
    5 gpm
  • Max Operating Temperature
    +275 °F
  • Maximum Operating Pressure
    3000 psi
  • Connection Gender
    Female
  • Mounting Type
    Subplate
  • Overall Width
    51 mm
  • Overall Height
    71.16 mm
  • Overall Length
    99 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought