Motion
683585
683585 Hydraulic Servo Valve -
Mi Item #00411857
MFR #683585
Price$11,599.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
683585 Hydraulic Servo Valve -
Mi Item #00411857
MFR #683585

Mfr description
SM4 10 7.5(28) 20/200 10
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11,599.17/each

Specifications

Dimensions

  • Overall Height
    71.16 mm
  • Overall Length
    99 mm
  • Overall Width
    51 mm

Details

  • Connection Gender
    Female
  • Max Operating Temperature
    +275 °F
  • Maximum Flow Rate
    7.5 gpm
  • Maximum Operating Pressure
    3000 psi
  • Mounting Type
    Subplate
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)