Motion
514587
514587 Hydraulic Servo Valve -
MI ITEM #00411864
MFR #514587
Price$12,759.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
514587 Hydraulic Servo Valve -
MI ITEM #00411864
MFR #514587

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12,759.08/each

Specifications

Dimensions

  • Overall Height
    71.83 mm
  • Overall Length
    92.14 mm
  • Overall Width
    87 mm

Details

  • Connection Gender
    Female
  • Max Operating Temperature
    +275 °F
  • Maximum Flow Rate
    10 gpm
  • Maximum Operating Pressure
    3000 psi
  • Mounting Type
    Subplate

Overview

Mfr description
SM4 20(10)38 20/200 10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought