Motion
855376
855376 Hydraulic Servo Valve -
Mi Item #00411877
MFR #855376
Price$12,759.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
855376 Hydraulic Servo Valve -
Mi Item #00411877
MFR #855376

Mfr description
SM4 20 5 19 200/15 10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,759.08/each

Specifications

Dimensions

  • Overall Height
    71.83 mm
  • Overall Length
    92.14 mm
  • Overall Width
    87 mm

Details

  • Connection Gender
    Female
  • Max Operating Temperature
    +275 °F
  • Maximum Flow Rate
    5 gpm
  • Maximum Operating Pressure
    3000 psi
  • Mounting Type
    Subplate
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)