Motion
25VQ17A 1A20

VICKERS BY DANFOSS
25VQ17A 1A20

25VQ17A 1A20
MI ITEM #00412138
MFR #25VQ17A 1A20
Price$2,317.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
25VQ17A 1A20

25VQ17A 1A20
MI ITEM #00412138
MFR #25VQ17A 1A20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,317.63/each

Specifications

Dimensions

  • Inlet Port Size
    1-1/2 in SAE
  • Outlet Port Size
    1-1/2 in SAE

Details

  • Displacement
    55.2 cm³/r
  • Max Continuous Torque
    316 N-m
  • Max Operating Temperature
    210 °F
  • Max Rpm
    2500 rpm
  • Maximum Flow Rate
    121.23383808 L/min
  • Maximum Operating Pressure
    3000 psi
  • Mounting Type
    Flange
  • Port Orientation
    Opposite
  • Series
    VQ
  • Shaft Type
    Straight Keyed
  • Vane Pump Type
    Single

Overview

Mfr description
25VQ17A 1A20
  • Longer operating life
  • Oustanding volumetric efficiency
  • Built for high-pressure, high-speed applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text