Motion
421472-7
421472-7
MI ITEM #00412181
MFR #421472-7
Price$2,897.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
421472-7
MI ITEM #00412181
MFR #421472-7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,897.03/each

Specifications

Dimensions

  • Inlet Port Size
    1-1/2 in SAE
  • Outlet Port Size
    1-1/2 in SAE

Details

  • Displacement
    45.4 cm³/r
  • Max Continuous Torque
    316 N-m
  • Max Operating Temperature
    210 °F
  • Max Rpm
    2700 rpm
  • Maximum Flow Rate
    105.57107712 L/min
  • Maximum Operating Pressure
    3000 psi
  • Mounting Type
    Flange
  • Port Orientation
    Inline
  • Series
    25VQ
  • Shaft Type
    Splined
  • Vane Pump Type
    Single

Overview

Mfr description
25VQ14A 11C 20L MOBILE PUMP
  • Longer operating life
  • Oustanding volumetric efficiency
  • Built for high-pressure, high-speed applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought