Motion
35M95A 1C20
Eaton Vickers M Series Vane Motor;35M95A 1C20
MI ITEM #00412502
MFR #35M95A 1C20
Price$8,427.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Vickers M Series Vane Motor;35M95A 1C20
MI ITEM #00412502
MFR #35M95A 1C20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,427.77/each

Specifications

Dimensions

  • Overall Height
    6.25 in
  • Overall Length
    10.75 in
  • Overall Width
    8.38 in
  • Weight
    65.00 lb

Details

  • Displacement
    100.3 cc/rev
  • Max Rpm
    4000 rpm
  • Maximum Flow Rate
    31.8 gpm
  • Maximum Operating Pressure
    500 psi
  • Mounting Flange Type
    C
  • Port Connection Type
    4-Bolt Flange
  • Port Orientation
    Cover Port In-Line with Body Port
  • Ring Capacity Torque
    95 in
  • Seal Material
    Buna-N
  • Series
    M Series
  • Shaft Rotation
    Right
  • Shaft Seal
    Single
  • Shaft Type
    Straight Keyed
  • Type Of Bearing
    Standard
  • Used For
    Elevator scraper drives, hydrostatic drives, auxiliary applications

Overview

Mfr description
35M95A 1C20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text