Motion
427765-1
427765-1
MI ITEM #00412533
MFR #427765-1
Your Price$4,290.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
427765-1
MI ITEM #00412533
MFR #427765-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,290.70/each(List $4,780.38)

Overview

Mfr description
35VQ38A 11A 20
  • Longer operating life
  • Oustanding volumetric efficiency
  • Built for high-pressure, high-speed applications

Specifications

  • Vane Pump Type
    Single
  • Series
    35VQ
  • Displacement
    121.6 cm³/r
  • Inlet Port Size
    2 in SAE
  • Outlet Port Size
    1-1/4 in SAE
  • Maximum Flow Rate
    254.2656 L/min
  • Maximum Operating Pressure
    3000 psi
  • Shaft Type
    Splined
  • Mounting Type
    Flange
  • Max Rpm
    2400 rpm
  • Port Orientation
    Opposite
  • Max Operating Temperature
    210 °F
  • Max Continuous Torque
    791 N-m

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text